This product requires certification to purchase.

100W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Aged Bronze

NUVO

Frankie 100W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Aged Bronze

  • Fast #
  • Part #N606545
  • Item #7804620
  • Manufacturer Part #60/6545
3.4 out of 5 Customer Rating
Brand image
NUVO

Frankie 100W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Aged Bronze

  • Fast #
  • Part #N606545
  • Item #7804620
  • Manufacturer Part #60/6545
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • Not T24 Compliant
  • Safety Listing: cETLus - Dry
  • 1 Year Limited Warranty
  • Replaceable Light Source: Yes
  • Requires Certification
Dimensions & Measurements
Height
10-63/100 in
Weight
7.89 lb
Width
15 in
Characteristics & Features
Collection
Frankie
Color Finish Category
Bronze Tones
Color Finish Name
Aged Bronze
Dimmable
No
Glass Type
White
Installation Type
Semi-flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
045923665455