This product requires certification to purchase.

1 Light Tube Wall Sconce With White Glass Brushed Nickel

NUVO

Link 1 Light Tube Wall Sconce With White Glass Brushed Nickel

  • Fast #
  • Part #N602934
  • Item #3859038
  • Manufacturer Part #60/2934
3.3 out of 5 Customer Rating
Brand image
NUVO

Link 1 Light Tube Wall Sconce With White Glass Brushed Nickel

  • Fast #
  • Part #N602934
  • Item #3859038
  • Manufacturer Part #60/2934
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • UL application: wall
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Wall
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-3/4 in
Diameter
4-1/2 in
Height
11-1/2 in
Width
4-1/2 in
Characteristics & Features
Collection
Link
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Light Bulb Shape Code
T10
Light Bulb Style
Tubular
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Glass, Metal
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
No
UL Listed
Yes
UPC
045923629341