This product requires certification to purchase.

Momentum - 8 Foot LED Connectable Linear Strip - Up and Down Selectable - Black Finish

NUVO

Momentum - 8 Foot LED Connectable Linear Strip - Up and Down Selectable - Black Finish

  • Fast #
  • Part #N651282
  • Item #14286143
  • Manufacturer Part #65/1282
5 out of 5 Customer Rating
Brand image
NUVO

Momentum - 8 Foot LED Connectable Linear Strip - Up and Down Selectable - Black Finish

  • Fast #
  • Part #N651282
  • Item #14286143
  • Manufacturer Part #65/1282
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compatible with L, T, X, and Y connectors
  • Mounting options include: surface, recessed, suspension and wall mounting
  • Compatible with select PIR sensors
  • Constructed from aluminum
  • Capable of being dimmed
  • ETL listed for damp locations
  • Comes with polycarbonate shade
  • For use in commercial settings
  • Integrated LED lighting
  • Covered under a 5 year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
2-3/8 in
Height
3-3/8 in
Length
92-3/4 in
Width
92-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Material
Aluminum
Proposition 65
WARNING: This product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
Electrical & Operational Information
Lumens
11000
Number Of Hours
50000 hr
Volts
120V
Watts
100 W
Warranty & Product Information
Type
N651282
UPC
045923654282