This product requires certification to purchase.

60W 1-Light 19 in. Wall Sconce in Polished Nickel

NUVO

Olmsted™ 60W 1-Light 19 in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #N606688
  • Item #7997248
  • Manufacturer Part #60/6688
4.3 out of 5 Customer Rating
Brand image
NUVO

Olmsted™ 60W 1-Light 19 in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #N606688
  • Item #7997248
  • Manufacturer Part #60/6688
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ideal for mixed-use, multi-residential and hospitality spaces, including bathroom vanity applications
  • Fixture dimensional specifications (in inches) height: 19, width: 5.50, ext: 6.75
  • Hardwire installation, damp rated for bath and kitchen applications. Indoor use. Wall mount installation, mounting hardware included
  • Uses 1 type B bulb, not included
  • Contemporary design
  • 1 year limited warranty. See manufacturer website for details
  • Requires Certification
Dimensions & Measurements
Depth
6-3/4 in
Height
19 in
Width
5-1/2 in
Characteristics & Features
Collection
Olmsted™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Brass, Linen
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Wall Sconce Type
Wallchiere
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Damp Locations
UPC
045923666889