This product requires certification to purchase.

12W LED Round Track Head - Matte White Finish - 36° Beam

NUVO

Signature 12W LED Round Track Head - Matte White Finish - 36° Beam

  • Fast #
  • Part #NTH403
  • Item #7391483
  • Manufacturer Part #TH403
5 out of 5 Customer Rating
Brand image
NUVO

Signature 12W LED Round Track Head - Matte White Finish - 36° Beam

  • Fast #
  • Part #NTH403
  • Item #7391483
  • Manufacturer Part #TH403
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Dry
  • 3000 Warm White Color Temperature
  • UL Application: Track
  • Average Hours Rated: 30000
  • 90 CRI Value
  • Requires Certification
Dimensions & Measurements
Beam Spread
36°
Depth
5-1/8 in
Height
2-1/5 in
Length
2-1/5 in
Width
3 in
Characteristics & Features
Collection
Signature
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Connector
Light Bulb Type
LED
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
1020
Number Of Hours
30000 hr
Volts
120V
Watts
12 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Yes
UPC
045923404030