This product requires certification to purchase.

50000 grains 18 gpm Water Softener

Nuvoh20

50000 grains 18 gpm Water Softener

  • Fast #
  • Part #N11001
  • Item #9732660
  • Manufacturer Part #11001
4 out of 5 Customer Rating
Brand image
Nuvoh20

50000 grains 18 gpm Water Softener

  • Fast #
  • Part #N11001
  • Item #9732660
  • Manufacturer Part #11001
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Removes existing hard water scale and prevents scale build-up
  • System does not use salt or electricity and does not waste water
  • Compact design allows the system to install almost anywhere
  • Built-in by-pass and off settings eliminate the need for a by-pass loop
  • Prevents hard water scale buildup
  • Simple cartridge replacement
  • Cartridge last up to 6 months
  • Developed from 30+ years of commercial experience
  • Extends the life of your water heater, plumbing fixtures, and appliances
  • Eco-friendly - no salt, no phosphates, no waste water, no electricity
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Capacity
50000 grains
Connection Size
1
Flow Rate
18 gpm
Height
26 in
Length
26 in
Pressure - Maximum
100 psi
Width
8 in
Characteristics & Features
Connection Type
NPT
Contaminant Removal
Calcium, Magnesium
Material
Plastic
Warranty & Product Information
ANSI
ANSI 42
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 42
NSF Certified
Yes
Product Type
Water Softener
UPC
857298004001