This product requires certification to purchase.

6 mo 50000 gal Filter Cartridge

Nuvoh20

Manor 6 mo 50000 gal Filter Cartridge

  • Fast #
  • Part #NUV21101
  • Item #9732661
  • Manufacturer Part #21101
4.1 out of 5 Customer Rating
Brand image
Nuvoh20

Manor 6 mo 50000 gal Filter Cartridge

  • Fast #
  • Part #NUV21101
  • Item #9732661
  • Manufacturer Part #21101
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Removes existing hard water scale and prevents scale build-up
  • System does not use salt or electricity and does not waste water
  • Compact design allows the system to install almost anywhere
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Capacity
50000 gal
Diameter
4 in
Flow Rate
15-18 gpm
Height
20 in
Pressure - Maximum
100 psi
Characteristics & Features
Collection
Manor
Warranty & Product Information
Filter Life (Months)
6 mon
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 169
NSF Certified
Yes
UPC
857298004032