This product requires certification to purchase.

1/2 in. Electrogalvanized Cast Iron Wide Throat Beam Clamp

This product has been replaced by

FNW® Silver Plated Beam Clamp
FNW® 1/2 in. Zinc Plated Wide Mouth UL/FM Beam Clamp
Manufacturer Part #FNW7207UZD
nVent CADDY

1/2 in. Electrogalvanized Cast Iron Wide Throat Beam Clamp

  • Fast #
  • Part #E3100050EG
  • Item #4899515
  • Manufacturer Part #3100050EG
5 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® Silver Plated Beam Clamp
FNW® 1/2 in. Zinc Plated Wide Mouth UL/FM Beam Clamp
Manufacturer Part #FNW7207UZD
nVent CADDY

1/2 in. Electrogalvanized Cast Iron Wide Throat Beam Clamp

  • Fast #
  • Part #E3100050EG
  • Item #4899515
  • Manufacturer Part #3100050EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Universal beam clamp for thick beams
  • Requires Certification

Documents

Dimensions & Measurements
Rod Size (in)
1/2 in
Thickness
1-1/4 in
Characteristics & Features
Coating
Electrogalvanized
Material
Cast Iron, Steel
Work Load Limit
950 lb
Warranty & Product Information
ANSI
ANSI SP-58 Type 19, ANSI SP-58 Type 23
Application
Electrical Fixtures, Fastening, Fire Sprinkler, HVAC, Low Voltage, Plumbing, Refrigeration
FM Approved
Yes
MSS
MSS SP-58 Type 19, MSS SP-58 Type 23
Product Type
Beam Clamp
UL Listed
Yes
UPC
782856339915