This product requires certification to purchase.

1 - 1-1/4 in. Xenoy® Tube Clip

nVent CADDY

1 - 1-1/4 in. Xenoy® Tube Clip

  • Fast #
  • Part #E389008
  • Item #3286804
  • Manufacturer Part #389008
4.8 out of 5 Customer Rating
Brand image
nVent CADDY

1 - 1-1/4 in. Xenoy® Tube Clip

  • Fast #
  • Part #E389008
  • Item #3286804
  • Manufacturer Part #389008
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 44700
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Closes and locks automatically when the pipe, tube or cable is inserted
  • One-piece clamp for fast and convenient installation
  • Fasten with either wood screw, dual threaded screw with or without collar, nail with collar, threaded rod, mounting plate or shot-fire bracket
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1-2/5 in
Fits Pipe Size
1 in - 1-1/4 in
Height
2-1/8 in
Length
2-1/8 in
Rigid Conduit Size
1 in
Width
11/16 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Xenoy
Work Load Limit
67 lb
Warranty & Product Information
FM Approved
No
MSS
MSS SP-58, MSS SP-69
Product Type
Tube Clip
UL Listed
No
UPC
782856597889