This product requires certification to purchase.

1-1/2 in. Electrogalvanized Steel and Rubber Pipe Clamp

nVent CADDY

1-1/2 in. Electrogalvanized Steel and Rubber Pipe Clamp

  • Fast #
  • Part #E454008
  • Item #3254404
  • Manufacturer Part #454008
4.9 out of 5 Customer Rating
Brand image
nVent CADDY

1-1/2 in. Electrogalvanized Steel and Rubber Pipe Clamp

  • Fast #
  • Part #E454008
  • Item #3254404
  • Manufacturer Part #454008
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 4150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Recommended for the suspension of stationary non-insulated pipe lines
  • Easy-to-close clamp for steel pipe and copper tube
  • Unique hinged design eliminates the need to disassemble the clamp prior to installation
  • Clamp can be closed with one hand, without ever turning a screw
  • All-steel design of the closing mechanism retains strength even when exposed to heat
  • Comes with a welded 3/8" cap nut, allowing easy attachment to threaded rod
  • Combo head bolt works with slotted, hex, or Philips drivers
  • Conforms with manufacturers standardization society (MSS) SP-58 (type 12)
  • Category II noise reduction according to DIN EN ISO 3822-1
  • Compliant for sound insulation design according to DIN 4109
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
2-1/2 in
Fits Pipe Size
1-1/2 in
Rod Size (in)
3/8 in
Width
29/32 in
Characteristics & Features
Coating
Electrogalvanized
Material
Steel, Rubber
Material Type
EPDM
Work Load Limit
180 lb
Warranty & Product Information
Application
IPS Pipe
MSS
MSS SP-58 Type 4
Product Type
Pipe Clamp
UPC
782856590507