This product requires certification to purchase.

1-1/4 - 1-1/2 in. Xenoy® Superklip Clamp

nVent CADDY

1-1/4 - 1-1/2 in. Xenoy® Superklip Clamp

  • Fast #
  • Part #E389011
  • Item #3286805
  • Manufacturer Part #389011
5 out of 5 Customer Rating
Brand image
nVent CADDY

1-1/4 - 1-1/2 in. Xenoy® Superklip Clamp

  • Fast #
  • Part #E389011
  • Item #3286805
  • Manufacturer Part #389011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 10950
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Closes and locks automatically when the pipe, tube or cable is inserted
  • One-piece clamp for fast and convenient installation
  • Fasten with either wood screw, dual threaded screw with or without collar, nail with collar, threaded rod, mounting plate or shot-fire bracket
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1-14/25 in - 1-71/100 in
Fits Pipe Size
1-1/4 in - 1-1/2 in
Rigid Conduit Size
1-1/4 in
Width
3/4 in
Characteristics & Features
Material
Xenoy
Work Load Limit
80 lb
Warranty & Product Information
Product Type
Clamp
UPC
782856597896