This product requires certification to purchase.

11/16 x 1-3/4 in. Steel Plain Washer

nVent CADDY

11/16 x 1-3/4 in. Steel Plain Washer

  • Fast #
  • Part #E0110062PL
  • Item #871670
  • Manufacturer Part #0110062PL
5 out of 5 Customer Rating
Brand image
nVent CADDY

11/16 x 1-3/4 in. Steel Plain Washer

  • Fast #
  • Part #E0110062PL
  • Item #871670
  • Manufacturer Part #0110062PL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Round steel washer, flat
  • Use under the head of a bolt or nut in order to distribute the fastener load over a wider surface area
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
11/16 in
Diameter - Outside
1-3/4 in
Thickness
0.134 in
Characteristics & Features
Coating
Plain
Material
Steel
Shape
Flat
Warranty & Product Information
Product Type
Flat Washer
UPC
782856359272