This product requires certification to purchase.

11-7/8 in. Electrogalvanized Steel Strut Bracket

nVent CADDY

11-7/8 in. Electrogalvanized Steel Strut Bracket

  • Fast #
  • Part #EKA25H0300EG
  • Item #9951384
  • Manufacturer Part #KA25H0300EG
3.6 out of 5 Customer Rating
Brand image
nVent CADDY

11-7/8 in. Electrogalvanized Steel Strut Bracket

  • Fast #
  • Part #EKA25H0300EG
  • Item #9951384
  • Manufacturer Part #KA25H0300EG
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Slotted channel
  • Welded on flat mounting plate
  • Requires Certification

Documents

Dimensions & Measurements
Height
5-1/4 in
Length
11-7/8 in
Thickness
49/500 in
Width
2 in
Characteristics & Features
Coating
Electrogalvanized
Material
Steel
Warranty & Product Information
Product Type
Bracket