2 in. Electrogalvanized Steel Riser Clamp
2 in. Electrogalvanized Steel Riser Clamp
Frequently Purchased Together
Product Details
Product Details
- Innovative design eliminates loose hardware, simplifying installation
- Serrated flange-head bolts eliminate need for wrenches on both bolt and nut
- Short ears allow for use in spaces where full-sized risers do not fit
- Conforms with federal specification WW-H-171 (type 8), manufacturers standardization society (MSS) SP-58 (type 8)
- Rubber coated handle protect hands from water temperatures to 150°F
Specifications
- Coating:
- Electrogalvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Diameter - Outside:
- 2-3/8 in
- Fits Pipe Size:
- 2 in
- Length:
- 6-5/8 in
- MSS:
- MSS SP-58 Type 8
- Material:
- Steel
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- Width:
- 1-3/16 in
- Work Load Limit:
- 255 lb