This product requires certification to purchase.

2 in. Xenoy® Tube Clip

nVent CADDY

2 in. Xenoy® Tube Clip

  • Fast #
  • Part #E389013
  • Item #3286807
  • Manufacturer Part #389013
4.1 out of 5 Customer Rating
Brand image
nVent CADDY

2 in. Xenoy® Tube Clip

  • Fast #
  • Part #E389013
  • Item #3286807
  • Manufacturer Part #389013
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Closes and locks automatically when the pipe, tube or cable is inserted
  • One-piece clamp for fast and convenient installation
  • Fasten with either wood screw, dual threaded screw with or without collar, nail with collar, threaded rod, mounting plate or shot-fire bracket
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
2-19/100 in
Fits Pipe Size
2 in
Height
3-3/32 in
Width
25/32 in
Characteristics & Features
Material
Xenoy
Work Load Limit
90 lb
Electrical & Operational Information
Maximum Temperature
194
Warranty & Product Information
FM Approved
No
Product Type
Tube Clip
UL Listed
Yes
UPC
782856597919