This product requires certification to purchase.

3/4 in. 18 ga Pre-Galvanized Steel Strap

nVent CADDY

3/4 in. 18 ga Pre-Galvanized Steel Strap

  • Fast #
  • Part #ESOSR075
  • Item #4222068
  • Manufacturer Part #SOSR075
3.1 out of 5 Customer Rating
Brand image
nVent CADDY

3/4 in. 18 ga Pre-Galvanized Steel Strap

  • Fast #
  • Part #ESOSR075
  • Item #4222068
  • Manufacturer Part #SOSR075
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes flared edges to protect piping
  • Rated for use with CPVC fire sprinkler pipe
  • Positions pipe 1-1/2" (38 mm) off the mounting surface eliminating the need for wooden spacer blocks
  • Can be mounted in both vertical and horizontal positions on concrete, steel and wood
  • Meets the UL® 203 stringent upward thrust requirement
  • UL® listed as both a hanger and pipe restrainer
  • Complies with static load requirements of NFPA® 13
  • Includes mounting screws
  • Can be used with 3TW backing nut on composite wood joist installations
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4 in
Gauge (metal)
18 ga
Height
2-11/16 in
Length
3-5/8 in
Width
1 in
Characteristics & Features
Coating
Pre-Galvanized
Material
Steel
Warranty & Product Information
Application
CPVC Pipe
Product Type
Stand Off Strap
UL Listed
UL 203
UPC
782856663836