This product requires certification to purchase.

3/8 in. Spring Steel Hanger Clamp

nVent CADDY

3/8 in. Spring Steel Hanger Clamp

  • Fast #
  • Part #EDH6TI
  • Item #8025604
  • Manufacturer Part #DH6TI
4.2 out of 5 Customer Rating
Brand image
nVent CADDY

3/8 in. Spring Steel Hanger Clamp

  • Fast #
  • Part #EDH6TI
  • Item #8025604
  • Manufacturer Part #DH6TI
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Rod Size (in)
3/8 in
Characteristics & Features
Material
Steel
Work Load Limit
160 lb
Warranty & Product Information
Application
Threaded Rod
Product Type
Hanger Clamp
UL Listed
Yes
UPC
782856304067