This product requires certification to purchase.

3/8 in. Steel Hex Nut

nVent CADDY

3/8 in. Steel Hex Nut

  • Fast #
  • Part #E010H0037EG
  • Item #870335
  • Manufacturer Part #010H0037EG
5 out of 5 Customer Rating
Brand image
nVent CADDY

3/8 in. Steel Hex Nut

  • Fast #
  • Part #E010H0037EG
  • Item #870335
  • Manufacturer Part #010H0037EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3/8 in
Size
#10
Characteristics & Features
Coating
Electrogalvanized
Material
Steel
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
BAA Compliant
No
IAPMO Listed
No
Product Type
Heavy Hex Nut
UPC
782856354550