This product requires certification to purchase.

4 in. Electro Galvanized U- Bolt With 4 Hex Nuts

nVent CADDY

4 in. Electro Galvanized U- Bolt With 4 Hex Nuts

  • Fast #
  • Part #E150M0400EG
  • Item #3156083
  • Manufacturer Part #150M0400EG
5 out of 5 Customer Rating
Brand image
nVent CADDY

4 in. Electro Galvanized U- Bolt With 4 Hex Nuts

  • Fast #
  • Part #E150M0400EG
  • Item #3156083
  • Manufacturer Part #150M0400EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pipe support for general piping applications
  • Comes complete with 4 nuts (2 installed on each end)
  • Conforms with federal specification WW-H-171 (type 24), manufacturers standardization society ANSI®/MSS-SP-58 (type 24)
  • Mounts on standard electrical box
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Height
7-5/16 in
Thread Length
3
Characteristics & Features
Coating
Electrogalvanized
Material
Steel
Work Load Limit
2020 lb
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
ANSI
ANSI SP-58 Type 24
Application
Piping
MSS
MSS SP-58 Type 24
Product Type
U-Bolt
UPC
782856601692