This product requires certification to purchase.

4 in. Pyramid Equipment Support Kit

nVent CADDY

4 in. Pyramid Equipment Support Kit

  • Fast #
  • Part #ERPS50H4EG
  • Item #3013092
  • Manufacturer Part #RPS50H4EG
3.5 out of 5 Customer Rating
Brand image
nVent CADDY

4 in. Pyramid Equipment Support Kit

  • Fast #
  • Part #ERPS50H4EG
  • Item #3013092
  • Manufacturer Part #RPS50H4EG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Replaces slow and labor-intensive installation methods
  • Supports pipe, conduit, cable tray and equipment on roofs and below raised floors
  • Easily increase load capacity by combining similar nVent CADDY pyramid supports
  • Protects the roof membrane while absorbing shock and vibration, without absorbing water
  • Metal cover protects against weather and other environmental conditions, such as bird damage
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
10-3/8 in
Width
4 in
Characteristics & Features
Coating
Electrogalvanized
Material
Plastic, Steel
Material Type
Polyethylene
Work Load Limit
50 lb
Warranty & Product Information
Product Type
Support
UPC
782856586050