This product requires certification to purchase.

4 in. Electrogalvanized Steel Riser Clamp

nVent CADDY

512 4 in. Electrogalvanized Steel Riser Clamp

  • Fast #
  • Part #E5120400EG
  • Item #3624414
  • Manufacturer Part #5120400EG
3.1 out of 5 Customer Rating
Brand image
nVent CADDY

512 4 in. Electrogalvanized Steel Riser Clamp

  • Fast #
  • Part #E5120400EG
  • Item #3624414
  • Manufacturer Part #5120400EG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Innovative design eliminates loose hardware, simplifying installation
  • Serrated flange-head bolts eliminate need for wrenches on both bolt and nut
  • Short ears allow for use in spaces where full-sized risers do not fit
  • Conforms with federal specification WW-H-171 (type 8), manufacturers standardization society (MSS) SP-58 (type 8)
  • Double off-set
  • API 609,607
  • Standard port
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
4-1/2 in
Fits Pipe Size
4 in
Length
10-1/4 in
Width
1-1/2 in
Characteristics & Features
Coating
Electrogalvanized
Collection
512
Material
Steel
Work Load Limit
810 lb
Warranty & Product Information
ANSI
ANSI 203
FM Approved
No
MSS
MSS SP-58 Type 8
Product Type
Riser Clamp
UL Listed
UL 203
UPC
782856616085