This product requires certification to purchase.

7/16 x 1 in. Electrogalvanized Steel Plain Washer

nVent CADDY

7/16 x 1 in. Electrogalvanized Steel Plain Washer

  • Fast #
  • Part #E0110037EG
  • Item #5055039
  • Manufacturer Part #0110037EG
3.4 out of 5 Customer Rating
Brand image
nVent CADDY

7/16 x 1 in. Electrogalvanized Steel Plain Washer

  • Fast #
  • Part #E0110037EG
  • Item #5055039
  • Manufacturer Part #0110037EG
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use under the head of a bolt or nut in order to distribute the fastener load over a wider surface area
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
7/16 in
Diameter - Outside
1 in
Thickness
0.083 in
Characteristics & Features
Coating
Electrogalvanized
Material
Steel
Shape
Flat
Warranty & Product Information
Product Type
Flat Washer
UPC
782856354567