This product requires certification to purchase.

771 lb. Steel Clip

nVent CADDY

771 lb. Steel Clip

  • Fast #
  • Part #ECSBURCR12
  • Item #4290036
  • Manufacturer Part #CSBURCR12
3.1 out of 5 Customer Rating
Brand image
nVent CADDY

771 lb. Steel Clip

  • Fast #
  • Part #ECSBURCR12
  • Item #4290036
  • Manufacturer Part #CSBURCR12
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Slotted design ideal for attaching to existing threaded rod on trapezes
  • Meets CEN/TS 17551:2021 requirements for seismic sway bracing
  • Requires Certification
Dimensions & Measurements
Rod Size (in)
1/2 in
Characteristics & Features
Coating
Electrogalvanized
Color Finish Name
Grey
Material
Steel
Work Load Limit
771 lb
Warranty & Product Information
FM Approved
No
Product Type
Clip
UL Listed
Yes
UPC
782856679097