This product requires certification to purchase.

Electrogalvanized Steel Universal Structural Strut Bracket

nVent CADDY

Electrogalvanized Steel Universal Structural Strut Bracket

  • Fast #
  • Part #ECSBUS1
  • Item #9535386
  • Manufacturer Part #CSBUS1
3.6 out of 5 Customer Rating
Brand image
nVent CADDY

Electrogalvanized Steel Universal Structural Strut Bracket

  • Fast #
  • Part #ECSBUS1
  • Item #9535386
  • Manufacturer Part #CSBUS1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Used for installations where strut brace is perpendicular to structure
  • One wrench size fits all required hardware, eliminating the need to change tools
  • Shear-off head helps ensure correct torque and simplifies inspection
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
12 ga
Size
9/16 in
Thickness
0.25 in
Width
1-3/5 in
Characteristics & Features
Coating
Electrogalvanized
Material
Steel
Work Load Limit
3810 lb
Warranty & Product Information
Product Type
Universal Structural Bracket
UPC
782856965558