This product requires certification to purchase.

1-1/4 in. Electrogalvanized Steel Pipe Clamp

nVent CADDY

Fig 429 1-1/4 in. Electrogalvanized Steel Pipe Clamp

  • Fast #
  • Part #E4290125EG
  • Item #3930122
  • Manufacturer Part #4290125EG
5 out of 5 Customer Rating
Brand image
nVent CADDY

Fig 429 1-1/4 in. Electrogalvanized Steel Pipe Clamp

  • Fast #
  • Part #E4290125EG
  • Item #3930122
  • Manufacturer Part #4290125EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Contains easy closing mechanism
  • Plastic washers help prevent crushing the CPVC or plastic pipe and assure a floating fit
  • Flared edges and specially designed welding area help protect CPVC piping
  • Suitable for 3/4 in - 2 in (20 - 50 DN) steel sprinkler pipe
  • Combo head bolt works with slotted, hex, or Phillips drivers
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 12)
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1-67/100 in
Fits Pipe Size
1-1/4 in
Rod Size (in)
3/8 in
Width
1-3/16 in
Characteristics & Features
Coating
Electrogalvanized
Collection
Fig 429
Material
Steel
Work Load Limit
250 lb
Warranty & Product Information
Application
CPVC Pipe, Plastic Pipe
FM Approved
Yes
IAPMO Listed
No
MSS
MSS SP-58 Type 12
Product Type
Pipe Clamp
UL Listed
Yes
UPC
782856638001