This product requires certification to purchase.

3/8 in. Steel Pre-galvanized Rod Hanger

nVent CADDY

Model 37 3/8 in. Steel Pre-galvanized Rod Hanger

  • Fast #
  • Part #E0370037EG
  • Item #872080
  • Manufacturer Part #0370037EG
4.4 out of 5 Customer Rating
Brand image
nVent CADDY

Model 37 3/8 in. Steel Pre-galvanized Rod Hanger

  • Fast #
  • Part #E0370037EG
  • Item #872080
  • Manufacturer Part #0370037EG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 250 Pallet: 22500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Joins hanger rod to a structure
  • Fastener sizes for the 3/8 in rod size: Thru 2 in pipe, Two Model #43 Wood Drive Screws; or Thru 4 in pipe, one Model #42 Lag Screw
  • Hand shower flow rate: 2.5 gpm @ 80 psi
  • Flexible hosing enhances ease of installation
  • Integral diverter, vacuum breaker not required
  • Accommodates up to 3 in deck thickness
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4 in - 4 in
Height
2-1/4 in
Rod Size (in)
3/8 in
Width
1-1/8 in
Characteristics & Features
Coating
Pre-Galvanized
Collection
Model 37
Material
Steel
Work Load Limit
250 lb
Warranty & Product Information
Application
Pipe
Product Type
Rod Hanger
UL Listed
Yes
UPC
782856350880