This product requires certification to purchase.

Steel Electrogalvanized Universal Structural Bracket

nVent CADDY

Steel Electrogalvanized Universal Structural Bracket

  • Fast #
  • Part #ECSBU2
  • Item #7550272
  • Manufacturer Part #CSBU2
4.5 out of 5 Customer Rating
Brand image
nVent CADDY

Steel Electrogalvanized Universal Structural Bracket

  • Fast #
  • Part #ECSBU2
  • Item #7550272
  • Manufacturer Part #CSBU2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Universal design allows one product to attach directly to concrete, wood, bar joist or I-beam adapters
  • Integrated angle gauge easily displays brace member angle of installation
  • Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
  • Works with 1 in through 2 in brace pipes to reduce inventory
  • Low profile minimizes prying effect on concrete fasteners
  • Meets NFPA® 13 as pre-qualified for seismic applications
  • Requires Certification
Dimensions & Measurements
Thickness
0.1875 in
Width
1-15/16 in
Characteristics & Features
Coating
Electrogalvanized
Material
Steel
Work Load Limit
2000 lb
Warranty & Product Information
Application
EMT Conduit, Pipe Brace, Rigid Conduit, Schedule 40 Pipe
Product Type
Universal Structural Bracket
UL Listed
Yes
UPC
782856920069