This product requires certification to purchase.

Stainless Steel Rod Stiffener

nVent ERICO

Stainless Steel Rod Stiffener

  • Fast #
  • Part #ECSBRS4
  • Item #9535383
  • Manufacturer Part #CSBRS4
3.3 out of 5 Customer Rating
Brand image
nVent ERICO

Stainless Steel Rod Stiffener

  • Fast #
  • Part #ECSBRS4
  • Item #9535383
  • Manufacturer Part #CSBRS4
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Secures strut channel to threaded rod for stiffening
  • One hand, snap-in place installation
  • No tools or bolt tightening required
  • Requires Certification

Documents

Dimensions & Measurements
Rod Size (in)
5/8 in
Characteristics & Features
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Product Type
Rod Stiffeners
UPC
782856962496