This product requires certification to purchase.

Steel Sway Brace and Strut

nVent ERICO

Steel Sway Brace and Strut

  • Fast #
  • Part #ECSBR2
  • Item #9535390
  • Manufacturer Part #CSBR2
4.1 out of 5 Customer Rating
Brand image
nVent ERICO

Steel Sway Brace and Strut

  • Fast #
  • Part #ECSBR2
  • Item #9535390
  • Manufacturer Part #CSBR2
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Seismically braces trapeze hangers
  • Retrofit ability allows for the brace to be installed after the trapeze assembly is installed
  • One wrench size fits all required hardware, eliminating the need to change tools
  • Shear-off head helps ensure correct torque and simplifies inspection
  • FM® specification tested
  • Requires Certification

Documents

Dimensions & Measurements
Rod Size (in)
3/8 in, 1/2 in, 5/8 in, 3/4 in
Width
3-1/5 in
Characteristics & Features
Coating
Electrogalvanized
Material
Steel
Warranty & Product Information
Product Type
Strut, Sway Brace
UPC
782856965756