This product requires certification to purchase.

10 in. x 3 ft. Ductile Iron and Plastic Catch Basin Drain with Round Grate

Nyloplast America

10 in. x 3 ft. Ductile Iron and Plastic Catch Basin Drain with Round Grate

  • Fast #
  • Part #N2810AG3
  • Item #7637819
  • Manufacturer Part #2810AG3
5 out of 5 Customer Rating
Brand image
Nyloplast America

10 in. x 3 ft. Ductile Iron and Plastic Catch Basin Drain with Round Grate

  • Fast #
  • Part #N2810AG3
  • Item #7637819
  • Manufacturer Part #2810AG3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
10 in
Height
3 ft
Characteristics & Features
Material
Ductile Iron, Plastic
Material Type
PVC
Shape
Round
Warranty & Product Information
ASTM
ASTM A-536, ASTM D-1784, ASTM D-2321, ASTM D-3212, ASTM F-477
Waterworks Application
Sewer