This product requires certification to purchase.

12 in. Plastic Riser Extension

Nyloplast America

12 in. Plastic Riser Extension

  • Fast #
  • Part #N2912AG24
  • Item #7334991
  • Manufacturer Part #N2912AG24
3.3 out of 5 Customer Rating
Brand image
Nyloplast America

12 in. Plastic Riser Extension

  • Fast #
  • Part #N2912AG24
  • Item #7334991
  • Manufacturer Part #N2912AG24
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
12 in
Height
2 ft
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
ASTM
ASTM D-2564, ASTM D-2855, ASTM F-656
Product Type
Riser Extension