This product requires certification to purchase.

15 in. Ductile Iron Grate

Nyloplast America

15 in. Ductile Iron Grate

  • Fast #
  • Part #N1501DI
  • Item #1742863
  • Manufacturer Part #1501DI
4.8 out of 5 Customer Rating
Brand image
Nyloplast America

15 in. Ductile Iron Grate

  • Fast #
  • Part #N1501DI
  • Item #1742863
  • Manufacturer Part #1501DI
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Nyloplast® grate for 15" pipe
  • Use in areas with heavy foot traffic or light vehicular traffic (bikes, golf carts), where a sturdier grate is needed
  • Ductile Iron construction for long lasting durability
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
15 in
Fitting Sizes
15 in
Length
12 in
Width
12 in
Warranty & Product Information
UPC
096942657495