This product requires certification to purchase.

18 in. x 5 ft. Ductile Iron and Plastic Round Catch Basin Drain

Nyloplast America

18 in. x 5 ft. Ductile Iron and Plastic Round Catch Basin Drain

  • Fast #
  • Part #N2818AG5BLK
  • Item #7925872
  • Manufacturer Part #2818AG5BLK
4.7 out of 5 Customer Rating
Brand image
Nyloplast America

18 in. x 5 ft. Ductile Iron and Plastic Round Catch Basin Drain

  • Fast #
  • Part #N2818AG5BLK
  • Item #7925872
  • Manufacturer Part #2818AG5BLK
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Blank Drain
  • Requires Certification
Dimensions & Measurements
Diameter
18 in
Height
5 ft
Characteristics & Features
Material
Ductile Iron, Plastic
Material Type
PVC
Shape
Round
Warranty & Product Information
ASTM
ASTM A-536, ASTM D-1784, ASTM D-2321, ASTM D-3212, ASTM F-477
Waterworks Application
Sewer