This product requires certification to purchase.

1-1/2 - 2 in. Cutting and PVC Pipe Cutter

O'Connor Sales

Victor 1-1/2 - 2 in. Cutting and PVC Pipe Cutter

  • Fast #
  • Part #FVP2000
  • Item #1435251
  • Manufacturer Part #VP2000
3.8 out of 5 Customer Rating
Brand image
O'Connor Sales

Victor 1-1/2 - 2 in. Cutting and PVC Pipe Cutter

  • Fast #
  • Part #FVP2000
  • Item #1435251
  • Manufacturer Part #VP2000
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Cutting Capacity
1-1/2 in - 2 in
Characteristics & Features
Adjustable
No
Collection
Victor
Number of Tools Included
1
Portable
No
Tool Type
Pipe Cutter
Warranty & Product Information
Application
Cutting, PVC
GSA Approved
No
IAPMO Listed
No
UL Listed
No
UPC
732368020009