500ml 84 µS Standard Conductivity or TDS Calibration Solution
500ml 84 µS Standard Conductivity or TDS Calibration Solution
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ready-to-use conductivity standards
- NIST traceable
Documents
Specifications
- CE Approved:
- No
- Capacity:
- 500 mL
- Diameter:
- 2-1/4
- EPA Compliant:
- No
- Height:
- 7-3/4
- NSF Certified:
- No
- Product Type:
- 84 µS Standard Conductivity or TDS Calibration Solution
- UL Listed:
- No