This product requires certification to purchase.

9-3/8 in. Island Tub Drain

Oakville Stamping and Bending

Island Tub Drain® 9-3/8 in. Island Tub Drain

  • Fast #
  • Part #OITD35
  • Item #7103600
  • Manufacturer Part #ITD35
5 out of 5 Customer Rating
Brand image
Oakville Stamping and Bending

Island Tub Drain® 9-3/8 in. Island Tub Drain

  • Fast #
  • Part #OITD35
  • Item #7103600
  • Manufacturer Part #ITD35
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Asymmetric design 18 gauge epoxy coated metal deck plate with holes to lock to thinnest
  • Snap off test cap
  • Mortar/tile guard included
  • ITD35 features an ABS body/tailpiece
  • ITD5135 features a white PVC body/tailpiece
  • ITD( ) is a freestanding tub rough-in (install before tile installation)
  • Designed to be installed in an 8"/10" joist space with 1-1/2"/2" P-trap respectively
  • Can also be installed in a slab on grade application
  • Requires Certification
Dimensions & Measurements
Diameter
9-3/8 in
Characteristics & Features
Collection
Island Tub Drain®
Material
Plastic
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No