This product requires certification to purchase.

5 gph Water Cooler in Greystone

Oasis

5 gph Water Cooler in Greystone

  • Fast #
  • Part #OP5CPGST
  • Item #8964702
  • Manufacturer Part #506641
3.3 out of 5 Customer Rating
Brand image
Oasis

5 gph Water Cooler in Greystone

  • Fast #
  • Part #OP5CPGST
  • Item #8964702
  • Manufacturer Part #506641
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Waterways are Lead-Free in materials and construction
  • Bubbler with activation lever
  • Stainless steel top
  • Heavy-gauge steel cabinet with separate galvanized steel base
  • High-efficiency cooling tank and coil.
  • Refrigerant R-134a
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Flow Rate
5 gph
Height
40-1/4 in
Pressure - Maximum
120 psi
Width
12 in
Characteristics & Features
Built-In Water Filter
No
Color Finish Category
Greys
Color Finish Name
Greystone
Installation Type
Floor Mount, Freestanding
Material
Steel, Stainless Steel
Refrigerant
R-134A
Electrical & Operational Information
AMP
3.6
Volts
115V
Watts
250 W
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61-9, ANSI 61-G
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF
NSF 61 Annex G, NSF 61-9
NSF Certified
Yes
UL Listed
Yes
UPC
092026187094