Metal|Rubber Valve Assembly
Metal|Rubber Valve Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replacement part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- P8AM-D301, P8AMS-D301, PAM-002 and PAMS-002 Drinking Fountains
- Built-In Water Filter:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold/Silver/Black
- Material:
- Metal, Rubber
- Product Type:
- Valve Assembly
- Self Contained Refrigerant:
- No