This product requires certification to purchase.

60 x 37-1/4 in. Tub & Shower Unit in White Right Drain

Oasis

Styllis 60 x 37-1/4 in. Tub & Shower Unit in White Right Drain

  • Fast #
  • Part #OTS6036RWHT
  • Item #9954460
  • Manufacturer Part #TS-6036RWHT
4.4 out of 5 Customer Rating
Brand image
Oasis

Styllis 60 x 37-1/4 in. Tub & Shower Unit in White Right Drain

  • Fast #
  • Part #OTS6036RWHT
  • Item #9954460
  • Manufacturer Part #TS-6036RWHT
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • One - piece fiberglass composite construction
  • Sanitary grade polyester gelcoat surface
  • 2" dia. drain/RH or LH (see reverse side for location)
  • 2-1/2" dia. overflow (see reverse side for location)
  • Generous, multi-level back wall shelving
  • Textured floor pattern
  • 1/2-inch balsa wood core floor structure
  • Requires Certification
Dimensions & Measurements
Capacity
54 gal
Number of Pieces
1 Piece
Overall Height
79-1/4 in
Overall Length
60 in
Overall Width
37-1/4 in
Characteristics & Features
Collection
Styllis
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Material
Fiberglass