8 gph Water Cooler in Greystone with Mechanical Sports Bottle Filler
This product has been replaced by
Manufacturer Part #507299
VersaCooler® II 8 gph Water Cooler in Greystone with Mechanical Sports Bottle Filler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Built-in 100 micron strainer stops particles before they enter the waterway
- Waterways are Lead-Free in materials & construction
- Flexible and one-piece water saver bubbler
- Stainless steel top and heavy duty galvanized steel frame
- High efficiency cooling system
- Four push pads
- External stream height adjustment on the lower unit
- Independent mechanical activation VersaFiller
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1, ANSI 61, ANSI 372
- Built-In Water Filter:
- No
- Collection:
- VersaCooler® II
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61-G, NSF 372
- Product Type:
- Combination Bottle Filler with Water Cooler
- Type:
- OPG8SBFGREY
- UL Listed:
- Yes
- UPC:
- 092026186301
- Volts:
- 115V