This product requires certification to purchase.

Bi-Level Drinking Fountain in Greystone

Oasis

VersaCooler® II Bi-Level Drinking Fountain in Greystone

  • Fast #
  • Part #OPGACSLGST
  • Item #8964759
  • Manufacturer Part #506163
3.5 out of 5 Customer Rating
Brand image
Oasis

VersaCooler® II Bi-Level Drinking Fountain in Greystone

  • Fast #
  • Part #OPGACSLGST
  • Item #8964759
  • Manufacturer Part #506163
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Universal design allows universal installation
  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Waterways are lead-free in material and construction
  • Flexible and one-piece water saver bubbler infused with silver-based antimicrobial additive
  • Stainless steel top and heavy duty galvanized steel frame
  • Four Push Pads per fountain
  • Includes integral self-scouring waste drain
  • External access to stream height adjustment
  • External access to thermostat with tool activated OFF position
  • Mechanical activation
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Pressure - Maximum
100 psi
Characteristics & Features
Built-In Water Filter
No
Collection
VersaCooler® II
Color Finish Category
Greys
Color Finish Name
Greystone
Installation Type
Wall Mount
Material
Steel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 117.1, ANSI 61, ANSI 372
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-G, NSF 372
NSF Certified
Yes
Type
OPGACSLGREY
UPC
092026180286