Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler
This product has been replaced by
Manufacturer Part #507043FVF
VersaCooler® II Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Built-in 100 micron strainer stops particles before they enter the waterway
- Waterways are lead-free in materials & construction
- Flexible one-piece water saver bubbler infused with silver-based antimicrobial additive
- Stainless steel top and heavy duty galvanized steel frame
- External access to stream height adjustment on lower VersaCooler fountain
- Contactless activation bottle filler with programmable auto shut off
- Built-in filter monitor and bottle counter
- LED lighted alcove
- VersaFilter lll located in top bottle filler for easy filter replacement with Tilt ‘N Tether
- High efficiency cooling system
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- Built-In Water Filter:
- Yes
- Chilling Capacity:
- 8 gph
- Collection:
- VersaCooler® II
- Color Finish Category:
- Greys
- Color Finish Name:
- Greystone
- Depth:
- 18-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 372, NSF 61
- Number of Bowls:
- 2
- Product Type:
- Combination Bottle Filler with Water Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- UL Listed:
- UL 399
- UPC:
- 092026192081
- Volts:
- 115V
- Width:
- 35-1/4 in