This product requires certification to purchase.

Non-Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler in Sandstone

Oasis

VersaCooler® II Non-Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler in Sandstone

  • Fast #
  • Part #OPG8EBFSLSAN
  • Item #10207176
  • Manufacturer Part #507037
3.9 out of 5 Customer Rating
Brand image
Oasis

VersaCooler® II Non-Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler in Sandstone

  • Fast #
  • Part #OPG8EBFSLSAN
  • Item #10207176
  • Manufacturer Part #507037
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Universal design allows universal installation
  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Waterways are lead-free in material and construction
  • High efficiency cooling system
  • Flexible and one-piece water saver bubbler infused with silver-based antimicrobial additive
  • Stainless steel top and heavy duty galvanized steel frame
  • Contactless activation bottle filler with programmable auto shut off
  • Ample space within the bottle filler cabinet to add filtration, including all OASIS indoor filters
  • Includes integral self-scouring waste drain
  • External access to stream height adjustment
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
18-5/8 in
Flow Rate
1.1 gpm
Height
37-13/16 in
Width
36-1/8 in
Characteristics & Features
Built-In Water Filter
No
Collection
VersaCooler® II
Color Finish Category
Neutrals
Color Finish Name
Sandstone
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Material
Stainless Steel
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 117.11, ANSI 61, ANSI 372
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
Type
OPG8EBFSLSAND
UPC
092026192029