This product requires certification to purchase.

Non-Refrigerated Wall Mount Retrofit Bottle Filling Station Kit

Oasis

VersaFiller™ Non-Refrigerated Wall Mount Retrofit Bottle Filling Station Kit

  • Fast #
  • Part #OPWEBFSTN
  • Item #10207384
  • Manufacturer Part #507000
5 out of 5 Customer Rating
Brand image
Oasis

VersaFiller™ Non-Refrigerated Wall Mount Retrofit Bottle Filling Station Kit

  • Fast #
  • Part #OPWEBFSTN
  • Item #10207384
  • Manufacturer Part #507000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Waterways are lead-free in material and construction
  • Heavy duty galvanized steel frame
  • Contactless activation bottle filler with programmable auto shut off
  • Ample space within the bottle filler cabinet to add filtration, including all OASIS filters
  • Built-in filter monitor and bottle counter
  • Logos permanently formed into the alcove and stainless steel wrapper
  • LED lighted alcove
  • Surface mount frame assembly
  • Access through the top of the bottle filler for clean and easy replacement of filters with Tilt ‘N Tether
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
6-1/32 in
Width
16-9/32 in
Characteristics & Features
Built-In Water Filter
Yes
Collection
VersaFiller™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Material
Stainless Steel
Self Contained Refrigerant
No
Electrical & Operational Information
Volts
115V
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
Product Type
Bottle Filling Station
UL Listed
UL 399
UPC
092026191695