This product requires certification to purchase.

Shower Seat in White

Oasis

Vursa Shower Seat in White

  • Fast #
  • Part #OSH6036LSABFWH
  • Item #4101477
  • Manufacturer Part #SH6036LSABFWH
3.1 out of 5 Customer Rating
Brand image
Oasis

Vursa Shower Seat in White

  • Fast #
  • Part #OSH6036LSABFWH
  • Item #4101477
  • Manufacturer Part #SH6036LSABFWH
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • One piece fiberglass composite construction
  • Sanitary grade polyester gelcoat surface
  • 3-3/8" dia center drain
  • Elevated corner accessory tower
  • Generous, multi-level back wall shelving
  • Single, ergonomic seat
  • Ergonomic corner foot rest for shaving
  • Flat wall design to accommodate grab bar applications
  • Center, lower accessory shelf
  • Low profile dam
  • Requires Certification

Specifications

Application:
Grab Bar
Collection:
Vursa
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
36 in
Length:
60 in
Material:
Plastic
Material Type:
Fiberglass Reinforced Polymer
Overall Height:
76-1/2 in
Overall Width:
37-1/4 in
Product Type:
Shower Stall