This product requires certification to purchase.

Shower Seat in White

Oasis

Vursa Shower Seat in White

  • Fast #
  • Part #OSH6036RSABFWH
  • Item #4101475
  • Manufacturer Part #SH6036RSABFWH
4.9 out of 5 Customer Rating
Brand image
Oasis

Vursa Shower Seat in White

  • Fast #
  • Part #OSH6036RSABFWH
  • Item #4101475
  • Manufacturer Part #SH6036RSABFWH
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • One piece fiberglass composite construction
  • Sanitary grade polyester gelcoat surface
  • 3-3/8" dia center drain
  • Elevated corner accessory tower
  • Generous, multi-level back wall shelving
  • Single, ergonomic seat
  • Ergonomic corner foot rest for shaving
  • Flat wall design to accommodate grab bar applications
  • Center, lower accessory shelf
  • Low profile dam
  • Requires Certification
Dimensions & Measurements
Depth
36 in
Length
60 in
Overall Height
76-1/2 in
Overall Width
37-1/4 in
Characteristics & Features
Collection
Vursa
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Fiberglass Reinforced Polymer
Warranty & Product Information
Application
Grab Bar
Product Type
Shower Stall