This product requires certification to purchase.

1/4-Turn F1960 PEX Low Lead Ice Maker Supply Box

Oatey®

1/4-Turn F1960 PEX Low Lead Ice Maker Supply Box

  • Fast #
  • Part #O39161
  • Item #3891320
  • Manufacturer Part #39161
5 out of 5 Customer Rating
Brand image
Oatey®

1/4-Turn F1960 PEX Low Lead Ice Maker Supply Box

  • Fast #
  • Part #O39161
  • Item #3891320
  • Manufacturer Part #39161
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2 support brackets
  • Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
  • High impact polystyrene
  • Valves comply with requirements of NSF 61, Section 9
  • Available in several box and valve configurations
  • Box Dimensions: 6"W x 6"H x 3-3/8"D
  • Faceplate Dimensions: 8-1/4"W x 8-1/4"H
  • Requires Certification
Dimensions & Measurements
Depth
3-3/8 in
Height
6 in
Overall Box Size
6-21/50 in x 6 in x 3-1/2 in
Included Components
Water Hammer Arrestor Included
No
Characteristics & Features
Box Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type
F1960 PEX
Supply Box Type
Ice Maker
Warranty & Product Information
ASME
ASME A112.18.1
ASTM
ASTM F-1960
Fire Rated
No
NSF
NSF 61
NSF Certified
Yes
UPC
038753391618