This product requires certification to purchase.

1-1/2 in. PVC Freestanding Tub Drain Kit

Oatey®

1-1/2 in. PVC Freestanding Tub Drain Kit

  • Fast #
  • Part #OFTD5135P
  • Item #9735718
  • Manufacturer Part #FTD5135P
4.7 out of 5 Customer Rating
Brand image
Oatey®

1-1/2 in. PVC Freestanding Tub Drain Kit

  • Fast #
  • Part #OFTD5135P
  • Item #9735718
  • Manufacturer Part #FTD5135P
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 224
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Drain kit for freestanding/island center and offset tubs
  • Everything needed for quick, easy freestanding tub drain install
  • Easy drop-in drain pipe connection with innovative compact design
  • Eliminates "stub out" method and need for access below the floor, reducing time for and simplifying rough-in installation between P-trap and tub
  • Compact size offers design flexibility, as the drain fits into 8 in. joists in addition to 10 in. and 12 in. joists, requiring only a 4 in. opening
  • Made of PVC and compatible with brass or Schedule 40 tailpieces
  • Solvent welds directly to a 1-1/2 in. or 2 in. Schedule 40 drain pipe using the included adapter and Oatey cement and cleaner (sold separately)
  • Once the connection has been made between the DWV system, drain body and subfloor, the tub can be dropped in with no additional steps required
  • Easy-to-grab, high visibility protective cap keeps tile from being installed over the open drain and can be easily removed with or without tongue-and-groove pliers and a screwdriver
  • Plastic PVC construction with a one-piece design
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/2 in
Fits Pipe Size
1-1/2 in
Height
3-2/5 in
Length
8 in
Width
5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Drain Component Type
Rough-In Kit
Drain Type
Bathtub Drain
Material
Plastic
Material Type
PVC
Outlet Type
Solvent Weld
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Shape
Round
Warranty & Product Information
IAPMO Listed
Yes
Type
OFTD5135P
UPC
041193740205