This product requires certification to purchase.

1-1/4 in. CTS 1 in. IPS Self-Closing Pipe Clamp

Oatey®

1-1/4 in. CTS 1 in. IPS Self-Closing Pipe Clamp

  • Fast #
  • Part #O34341
  • Item #11663336
  • Manufacturer Part #34341
5 out of 5 Customer Rating
Brand image
Oatey®

1-1/4 in. CTS 1 in. IPS Self-Closing Pipe Clamp

  • Fast #
  • Part #O34341
  • Item #11663336
  • Manufacturer Part #34341
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 300 Pallet: 5400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-1/4 in. CTS and 1 in. IPS self-closing clamp
  • For use with copper, steel, PEX and CPVC pipe
  • Easily closes by pushing the pipe into the clamp
  • Multi-functional clamp that can be mounted directly on studs, or to brackets, struts or threaded rods using accessories, sold separately
  • 1.26-1.38 in. (32-35 mm) diameter
  • Made of corrosion-free polyamide and resistant to UV, aging, oil and gasoline
  • Can be interlocked for running multiple pipes together
  • Suitable for indoor and outdoor use
  • Temperature resistant from -40°F to 200°F constant, +270°F peak
  • To unlock, simply apply pressure and open the clamp
  • Requires Certification
Dimensions & Measurements
Depth
1-697/1000 in
Height
2-31/100 in
Length
1-697/1000 in
Width
299/500 in
Characteristics & Features
Color Finish Name
Grey
Material
Fabric
Work Load Limit
224 lb
Warranty & Product Information
Product Type
Hanger
Type
O34341
UPC
038753494098