This product requires certification to purchase.

1 gal. PVC Purple Primer Cleaner

Oatey®

1 gal. PVC Purple Primer Cleaner

  • Fast #
  • Part #O30768
  • Item #6421
  • Manufacturer Part #30768
4.6 out of 5 Customer Rating
Brand image
Oatey®

1 gal. PVC Purple Primer Cleaner

  • Fast #
  • Part #O30768
  • Item #6421
  • Manufacturer Part #30768
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • Formulated for PVC and CPVC pipe and fittings
  • Removes surface dirt, grease and grime as well as softens the pipe and surface to allow a fast, secure solvent weld
  • Less aggressive than clear and purple primer only products
  • Purple tint ensures piping has been primed prior to solvent cement application
  • For use in areas where plumbing code calls for verification that a primer has been used
  • Requires Certification
Dimensions & Measurements
Size
1 gal
Characteristics & Features
Color
Purple
Warranty & Product Information
Application
Residential
ASTM
ASTM F-656
CARB OTC LEED Compliant
Yes
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Pipe Compatibility
PVC
Product Type
Cleaner
SCAQMD Compliant
Yes
UPC
038753307688